Beli work platform di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Handrail for Work Platform
    Mulai

    Rp2.099.900

    TRUSCO Handrail for Work Platform
    Deskripsi:
    -It is a handrail dedicated for the aluminum work platform.-The handrail for stairs and double-sided handrail on the top board side can be attached on both the left side and the right side.
  2. Sakae Medium-duty Workbench
    Mulai

    Rp16.999.900

    Sakae Medium-duty Workbench
    Deskripsi:
    A best-selling medium-weight workbench. The core material of the tabletop is particle board, so it is resistant to bending. It will not budge even if a heavy object is placed on it. Thework table with the Sakaerium tabletop is made of PVC-based material, which is non-slip and elastic, so it will not damage the product. It has excellent durability, chemical resistance, and waterproofness, and is resistant to wear and scratches, so it can be used in any place such as factories, laboratories, hospitals, and schools. It is suitable for use as a metalworking table, training table, inspection table, assembly table, etc. Italso complies with the 10 restricted substances in the revised RoHS Directive (RoHS2) (in addition to the 6 restricted substances, there are 4 restricted substances such as phthalates). It is also ideal for electrical and electronic parts manufacturers, communication equipment manufacturing factories, toy manufacturing factories, medical equipment manufacturing factories, etc.The main body is made of square pipes (structural steel pipes), so it is very sturdy and does not accumulate dust. Optional installation of a middle board and cabinet (drawer) is also possible.
    atribut:
    • Capacity (kg): 800
    • Frontage (mm): 1800
    • Depth (mm): 900
    • Height (mm): 740
    • Body Material: Steel (powder coated)
    • Top Plate Material: Sakae Luminous Compliant with the Revised RoHS Directive 10 Substances
    • Color: Green
    • Dimensions (WxD) (mm): 1530×678
    • Table Top Dimensions (WxDxH) (mm): 1800×900×25
    • Table Top Thickness (mm): 25
  3. TRUSCO Work Platform (Tangga Pijakan Steger)
    Mulai

    Rp3.299.900

    TRUSCO Work Platform (Tangga Pijakan Steger)
    atribut:
    • Material: Aluminium
    • Top Platform Height (m): 0.56
    • Top Platform Dimensions (mm): 600 x 400
  4. Hasegawa Aluminum Foldable Work Platform ZERO STEP (Tangga Pijakan Lipat)
    Mulai

    Rp4.299.900

    Hasegawa Aluminum Foldable Work Platform ZERO STEP (Tangga Pijakan Lipat)
    atribut:
    • Material: Aluminium Alloy
    • Maximum Usable Mass (kg): 100
    • Top Plate Dimension (mm): 470x300
    • Tread Width (mm): 62
  5. Superform Ladder Trolley Warehouse Sumo (Tangga Dorong Gudang)
    Mulai

    Rp7.499.900

    Superform Ladder Trolley Warehouse Sumo (Tangga Dorong Gudang)
    Deskripsi:
    Stable, yet easily manoeuvrable. - 5th generation, sturdy & proven design, easy to manoeuvre yet stable at height. - A wide range of ladder trolleys available from 5 to 10 steps with top loading of 150kg. - Designed for warehouses, factories, retail areas with goods storage racks. - Non slip expanded metal steps provide firm grip. - Safety Cage at top deck and bottom goods platform.
    atribut:
    • Finishing: High Gloss Painting
    • Wheel (inch): 5 (PU Cast Iron)
    • Loading (kg): TOP 150 / UDL
    • Dimensions b (mm): 915.0
    • Maximum Loading Capacity (kg): 350
  6. TRUSCO Aluminum Work Platform (Tangga Pijakan / Tangga Platform)
    Mulai

    Rp3.899.900

    TRUSCO Aluminum Work Platform (Tangga Pijakan / Tangga Platform)
    Deskripsi:
    -This is a workbench with the 250mm rung intervals that has steps with gentle slope and is easy to go up/down.-The step board is a stripe plate type.-This is a workbench for factories that is excellent in stability and fixity.-Dusts are difficult to be ac
  7. Alinco Work Platform (Tangga Pijakan / Tangga Platform)
    Mulai

    Rp11.999.900

    Alinco Work Platform (Tangga Pijakan / Tangga Platform)
    Deskripsi:
    -Since the top board is a striped plate, it has more anti-slip effect compared to the conventional aluminum profile material.-An all alumite finishing.
    atribut:
    • Max Working Weight: 150
    • Number of Steps: 2
    • Top Board Dimension: 600x400mm
    • Installation Dimension WxD: 615x615mm
    • Top Board Height (m): 0.5
  8. TRUSCO Platform Dolly
    43%
    Mulai

    Rp489.900

    TRUSCO Platform Dolly
    Deskripsi:
    Material: Loading platform: recycled polypropylene 100% (PP) recycled materials. Caster bracket: Steel (trivalent chromium plating), Wheels: nylon resin, the wheels: elastomer resin.
    atribut:
    • Length (mm): 615
    • Width (mm): 415
    • Color: Blue
    • Height (mm): 115
    • Type: Caster with Stopper Type
    • Equal Load (kg): 100
    • Castle Diameter (phi mm): 75
    • Installation Method: (Caster) Borutoresu Specification
  9. TRUSCO Aluminum Work Platform (Tangga Pijakan Steger)
    Mulai

    Rp6.499.900

    TRUSCO Aluminum Work Platform (Tangga Pijakan Steger)
    Deskripsi:
    -The pillars can be adjusted with the quadruped and a flat footing scaffolding piece can be secured. (maximum step level difference approx. 31cm)-Adopts double lock mechanism on extendable lever and work safely.-The top board width is 400mm and it has a w
    atribut:
    • Max Working Weight: 150kg
    • Top Board Dimension: 1000x400mm
    • Top Board Height: 0.60 to 0.91m
  10. TRUSCO Scaffolding platform (Tangga Pijakan Steger)
    Mulai

    Rp4.799.900

    TRUSCO Scaffolding platform (Tangga Pijakan Steger)
    Deskripsi:
    > The table top width is 400 mm and it has a wide sense of stability, and it is excellent in workability.
    atribut:
    • Material: Aluminium
    • Top Platform Height (m): 0.85
    • Top Platform Dimensions (mm): 1000 x 400
  11. Kenmaster Work Platform (Tangga Pijakan / Tangga Platform)
    Mulai

    Rp849.900

    Kenmaster Work Platform (Tangga Pijakan / Tangga Platform)
    Deskripsi:
    - Bahan Aluminium Berkualitas tinggi.- Mudah digunakan.- Bisa untuk rumahan dan profesional.- Kokoh dan tahan lama.
    atribut:
    • Material: Alumunium
    • Dimensions (cm): 68.5x30x52.2
    • Foot Length Diameter (cm): 93
    • Width Foot Diameter (cm): 37
  12. TRUSCO Aluminum Work Platform High Strength Black (Tangga Pijakan / Tangga Platform)
    Mulai

    Rp5.299.900

    TRUSCO Aluminum Work Platform High Strength Black (Tangga Pijakan / Tangga Platform)
    Deskripsi:
    -There is also a brace on the bottom and it is excellent in stability.-An all alumite finishing.-The anti-slip cap is attached with a scrivet so it is an aluminum made work platform which can be replaced with a phillips head screwdriver.-For work at factory and warehouse.
    atribut:
    • Maximum Working Weight (kg): 150
    • Top Board Dimension (mm): 500x400
  13. Nakao Options for Work Platform
    Mulai

    Rp2.399.900

    Nakao Options for Work Platform
    atribut:
    • Material: Aluminium
  14. Hasegawa Aluminum Work Platform (Tangga Pijakan / Tangga Platform)
    Mulai

    Rp3.399.900

    Hasegawa Aluminum Work Platform (Tangga Pijakan / Tangga Platform)
    Deskripsi:
    -It is a classic scaffold for the factory which can be easily set with the included accessory tool.-The legs can be easily removed and replacement with a commercially available screwdriver.
  15. MILWAUKEE Spirit Level Torpedo (Waterpass)
    Mulai

    Rp1.699.900

    MILWAUKEE Spirit Level Torpedo (Waterpass)
    atribut:
    • Magnetic/Nonmagnetic: Magnetic
    • Accuracy (°): 0.029
    • Top Read: Yes
    • Total Number of Vials: 3
    • Number of Level Vials: 1
    • Vial Type: Block
    • Color: Red
    • Features: Clear Reading From Any Position, Lanyard Hole, Rotating Vial with Locking Feature to Set and Identify Any Angle, Sharpsite(TM) Magnified Vial Technology for Accurate
    • Frame Material: Die-Cast Aluminium
    • Length (inch): 10
    • Magnet Type: Rare Earth
    • Number of 30 Degree Vials: 1
    • Number of 45 Degree Vials: 1
    • Number of Magnets: 2
    • Number of Plumb Vials: 1
    • Number of V-Grooves: 1
    • Vial Material: Acrylic
  16. KRISBOW Ladder Rolling (Tangga Dorong Gudang)
    Mulai

    Rp5.699.900

    KRISBOW Ladder Rolling (Tangga Dorong Gudang)
    atribut:
    • Material: Steel
    • Item: Ladder
    • Base Width (m): 0.85
    • Color: Red and Black
    • Maximum Loading Capacity (kg): 120
    • Type: Rolling Ladder
  17. Sumo Ladder Trolley (Tangga Dorong Gudang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

    Sumo Ladder Trolley (Tangga Dorong Gudang)
    atribut:
    • Capacity (kg): 350
Daftar Harga work platform Terbaru November 2026
TRUSCO Handrail for Work PlatformRp2.099.900
Sakae Medium-duty WorkbenchRp16.999.900
TRUSCO Work Platform (Tangga Pijakan Steger)Rp3.299.900
Hasegawa Aluminum Foldable Work Platform ZERO STEP (Tangga Pijakan Lipat)Rp4.299.900
Superform Ladder Trolley Warehouse Sumo (Tangga Dorong Gudang)Rp7.499.900
TRUSCO Aluminum Work Platform (Tangga Pijakan / Tangga Platform)Rp3.899.900
Alinco Work Platform (Tangga Pijakan / Tangga Platform)Rp11.999.900
TRUSCO Platform DollyRp489.900
TRUSCO Aluminum Work Platform (Tangga Pijakan Steger)Rp6.499.900
Superform Electric Lift Table Platform (Scissor Lift Meja)Rp36.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)